- 23 3/4 in Overall Length
features
- Tapered spud handle locates and aligns bolt and rivet holes
- Long offset handle is designed for clearance of obstructions while providing greater leverage
| Open End Thickness | 31/32 in |
| Overall Length | 23 3/4 in |
| Handle Offset | 1 5/8 in |
| Size | 2 in |
| Open End Width | 4 7/32 in |
| Weight | 8.5 LB |
| EAN or UPC | 662459979957 |

