Skip to content Skip to navigation menu
3/8 in Drive Impact Extension

JHW2-02B

3/8 in Drive Impact Extension
Item #113867953
  • 3/8 in
  • Impact
3/8 in Drive Impact Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in
  • Impact

features

  • 2-33B - Recommended working torque of 80 ft.lb
  • Suitable for use with pneumatic and electric impact wrenches
  • Spring plunger provides secure socket retention for safety and convenience
  • Specially heat treated for impact use to provide long life, safety, and durability
Socket Drive Size 3/8 in
Extension Type Impact
Weight 0.04 LB
EAN or UPC 662459290205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison