- Impact Socket Type
features
- Spring plunger provides secure socket retention for safety and convenience
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
| Socket Type | Impact |
| Length | 2 1/4 in |
| Socket Retention | Spring Plunger |
| Socket Drive Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459250063 |

