- 3/8 in Socket Drive Size
- 3/8 in Socket Size
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
| Socket Size | 3/8 in |
| Bolt Clearance Depth | 9/16 in |
| Drive End Diameter | 11/16 in |
| Bolt Clearance | 11/32 in |
| Socket Drive Size | 3/8 in |
| Socket Type | Impact |
| Length Type | Shallow |
| Overall Length | 1 1/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459250124 |

