- 13 in
features
- Handles are durable and comfortable
- Heavy-duty construction for strength and durability
| Handle Length | 10 3/4 in |
| Overall Length | 13 in |
| Weight | 1.8 LB |
| EAN or UPC | 662459204011 |
| Handle Length | 10 3/4 in |
| Overall Length | 13 in |
| Weight | 1.8 LB |
| EAN or UPC | 662459204011 |