- 10 3/4 in
- 7/8 in
features
- Fiberglass handle has a cushion grip for greater comfort and safety
- Ideal for driving punches, chisels and other metal work
- Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness and uniformity
| Face Diameter | 7/8 in |
| Overall Length | 10 3/4 in |
| Handle Length | 9 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 662459363527 |

