- 11 3/4 in
- 7/8 in
features
- Hammerheads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness, and uniformity
- Ideal for driving punches, chisels and other metalwork
- Fiberglass handle has a cushion grip for greater comfort and safety
| Overall Length | 11 3/4 in |
| Face Diameter | 7/8 in |
| Handle Length | 10 1/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 662459915542 |

