- 15 in
- 1 1/4 in
features
- Fiberglass handle has a cushion grip for greater comfort and safety
- Hammerheads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness, and uniformity
- Ideal for driving punches, chisels and other metalwork
| Handle Length | 13 in |
| Face Diameter | 1 1/4 in |
| Overall Length | 15 in |
| Weight | 2.31 LB |
| EAN or UPC | 662459205452 |

