- 15 in
- 1 1/4 in
features
- Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness and uniformity
- Ideal for driving punches, chisels and other metal work
- Fiberglass handle has a cushion grip for greater comfort and safety
| Face Diameter | 1 1/4 in |
| Overall Length | 15 in |
| Handle Length | 12 3/4 in |
| Weight | 2.69 LB |
| EAN or UPC | 662459363565 |

