- 15 3/4 in
features
- Heavy-duty construction for strength and durability
- Handles are durable and comfortable
| Overall Length | 15 3/4 in |
| Handle Length | 13 in |
| Weight | 3.68 LB |
| EAN or UPC | 662459206510 |
| Overall Length | 15 3/4 in |
| Handle Length | 13 in |
| Weight | 3.68 LB |
| EAN or UPC | 662459206510 |