- 10 1/4 in
features
- Handles are durable and comfortable
- Heavy duty construction for strength and durability
| Overall Length | 10 1/4 in |
| Handle Length | 8 1/2 in |
| Weight | 2.55 LB |
| EAN or UPC | 662459363572 |
| Overall Length | 10 1/4 in |
| Handle Length | 8 1/2 in |
| Weight | 2.55 LB |
| EAN or UPC | 662459363572 |