- 13 1/8 in Overall Length
features
- 15° open end provides two gripping angles when wrench is turned over
- Tapered spud handle locates and aligns bolt and rivet holes
| Overall Length | 13 1/8 in |
| Weight | 1.28 LB |
| EAN or UPC | 662459103932 |
| Overall Length | 13 1/8 in |
| Weight | 1.28 LB |
| EAN or UPC | 662459103932 |