- 19 in Overall Length
features
- Tapered spud handle locates and aligns bolt and rivet holes
- 15° open end provides two gripping angles when wrench is turned over
| Open End Width | 2 27/32 in |
| Overall Length | 19 in |
| Open End Thickness | 3/4 in |
| Size | 1 5/16 in |
| Weight | 3.09 LB |
| EAN or UPC | 662459103970 |

