Skip to content Skip to navigation menu
Cutting Plier

JHW2101PG-7

Cutting Plier
Item #118378361
  • 6 1/4 in
  • 3/4 in
Cutting Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/4 in
  • 3/4 in

features

  • Full flush cutting edge without beveling which is designed to smoothly cut all kinds of plastic parts such as the flash of plastic components
  • Comfortable two-component handles which combines durability and a secure non-slip grip
  • Extra wide handle two-component material reduces stress ans strain, and to increase comfort
  • Handles with Bi-Molded Grips
  • Unique on-off return spring: turn on to reduce handle fatigue, off to store in tool belt or pocket
  • Lacquer finish protects against rust
  • Suitable for bridle cutting
Jaw Length 3/4 in
Overall Length 6 1/4 in
Weight 0.397 LB
EAN or UPC 662459182906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison