- 5 1/2 in
- 5/8 in
features
- Heavy-duty cutting edge
- Screw joint that provides excellent running and accurate alignment of the cutting edges
- Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity
- Phosphate finish, anti-corrosion treated
- Comfortable two-component handles giving an excellent grip
- Induction hardened cutting edges
- Metal frame designed to enhance accessibility in confined spaces
- Distance from the joint to the center of the cutting edges is reduced: giving greater leverage and increased cutting capacity
- Equipped with a patented return spring featuring an on/off function
- Self-opening handles when spring activated
- Maximum comfort with minimum effort due to the handle design
- Equipped with a patented return spring featuring an on/off function
- turn on to reduce handle fatigue, off to store in tool belt or pocket
| Cutting Capacity [Max] | 5/64 in Piano Wire |
| Cuttting Capacity [Max] | 5/64 in Piano Wire |
| Jaw Length | 5/8 in |
| Overall Length | 5 1/2 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459182890 |

