- 7 3/4 in
- 13/16 in
features
- Equipped with a patented return spring featuring an on/off function
- turn on to reduce handle fatigue, off to store in tool belt or pocket
- Heavy-duty cutting edge
- Metal frame designed to enhance accessibility in confined spaces
- Comfortable two-component handles giving an excellent grip
- Equipped with a patented return spring featuring an on/off function
- Self-opening handles when spring activated
- Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity
- Phosphate finish, anti-corrosion treated
- Maximum comfort with minimum effort due to the handle design
- Induction hardened cutting edges
- Screw joint that provides excellent running and accurate alignment of the cutting edges
- Distance from the joint to the center of the cutting edges is reduced: giving greater leverage and increased cutting capacity
| Overall Length | 7 3/4 in |
| Cutting Capacity [Max] | 1/8 in Piano Wire |
| Cuttting Capacity [Max] | 1/8 in Piano Wire |
| Jaw Length | 13/16 in |
| Weight | 0.617 LB |
| EAN or UPC | 662459182876 |

