- 1 1/4 in
- 450 lbs
features
- Heavy-duty jaw surfaces provide extra gripping power
- Convenient one-hand release lever
| Throat Depth | 1 1/4 in |
| Load Capacity | 450 lbs |
| Overall Length | 6 in |
| Weight | 0.46 LB |
| EAN or UPC | 662459233202 |
| Throat Depth | 1 1/4 in |
| Load Capacity | 450 lbs |
| Overall Length | 6 in |
| Weight | 0.46 LB |
| EAN or UPC | 662459233202 |