- 2 1/4 in
- 900 lbs
features
- Convenient one-hand release lever
- Heavy-duty jaw surfaces provide extra gripping power
| Throat Depth | 2 1/4 in |
| Overall Length | 11 in |
| Load Capacity | 900 lbs |
| Weight | 1.66 LB |
| EAN or UPC | 662459233219 |
| Throat Depth | 2 1/4 in |
| Overall Length | 11 in |
| Load Capacity | 900 lbs |
| Weight | 1.66 LB |
| EAN or UPC | 662459233219 |