Skip to content Skip to navigation menu
Specialty Plier

JHW23541

Specialty Plier
Item #113871001
  • 5 1/2 in Overall Length
Specialty Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/2 in Overall Length

features

  • Crimper features front-end crimp pockets guaranteed to be free from burrs and sharp edges
  • Cutter is hardened and precision-ground for cutting stranded and solid copper and aluminum wire
  • Double-dipped handles with air cushion pockets provide comfortable grip, reducing hand fatigue
  • Stripper features up-front precision-ground stripping stations for exacting results in tight spaces
Overall Length 5 1/2 in
Capacity 8 AWG
Weight 0.24 LB
EAN or UPC 662459235411
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison