Williams
JHW23542
Double Dipped Plastic Handles with Curved Wire Cutter Specialty Plier
Item #114617439
- 5 1/2 in Overall Length
features
- Stripper features up-front precision-ground stripping stations for exacting results in tight spaces
- Crimper features front-end crimp pockets guaranteed to be free from burrs and sharp edges
- Cutter is hardened and precision-ground for cutting stranded and solid copper and aluminum wire
- Double-dipped handles with air cushion pockets provide comfortable grip, reducing hand fatigue
| Handle Type | Double Dipped Plastic Handles with Curved Wire Cutter |
| Capacity | 8-18 AWG Solid/10-22 AWG Stranded |
| Overall Length | 5 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 662459235428 |
