- 6 1/4 in
- 1 15/16 in
features
- Comfortable two-component handles which combines durability and a secure non-slip grip
- Unique on-off return spring: turn on to reduce hand fatigue, off to store in tool belt or pocket
- High performance tool steel construction adds extra strength
| Jaw Length | 1 15/16 in |
| Cuttting Capacity [Max] | 1/16 in Hard Steel |
| Overall Length | 6 1/4 in |
| Cutting Capacity [Max] | 1/16 in Hard Steel |
| Weight | 0.353 LB |
| EAN or UPC | 662459182920 |

