- 9 in Overall Length
features
- Solid shaft accommodates long bolts or studs
- Size imprinted on color coded ends for easy identification
- Cushion grip handle for comfort
- Precision machined socket end
| Blade Length | 5 in |
| Overall Length | 9 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459319920 |

