- 6 1/4 in
- 15/16 in
features
- Handles with Bi-Molded Grips
- High-leverage joint placement to reduce the cutting force. Joint design ensures a smooth joint action
- On/off return spring for higher comfort and higher frequency cutting may be turned off when tool is kept in belt or pocket
- Comfortable two-component handles which combines durability and a secure non-slip grip
- Heavy-duty design - high performance tool steel construction adds extra strength
| Cutting Capacity [Max] | 1/16 in Hard Steel |
| Jaw Length | 15/16 in |
| Cuttting Capacity [Max] | 1/16 in Hard Steel |
| Overall Length | 6 1/4 in |
| Weight | 0.39 LB |
| EAN or UPC | 662459182777 |

