- 8 in
- 11/2 in
features
- Handles with Bi-Molded Grips
- Heavy-duty design - high performance tool steel construction adds extra strength
- Comfortable two-component handles which combines durability and a secure non-slip grip
- On/off return spring for higher comfort and higher frequency cutting may be turned off when tool is kept in belt or pocket
- High-leverage joint placement to reduce the cutting force. Joint design ensures a smooth joint action
| Jaw Length | 11/2 in |
| Overall Length | 8 in |
| Cuttting Capacity [Max] | 7/64 in Hard Steel |
| Cutting Capacity [Max] | 7/64 in Hard Steel |
| Weight | 0.672 LB |
| EAN or UPC | 662459182791 |

