- 7 in Overall Length
- 1/2 in Jaw Length
features
- Heavy-Duty Design with PVC Grips
- Conical jaws with teeth facing inward provide maximum gripping power
- Heavy-duty design combined with high performance tool steel construction adds extra strength
- Double-dipped plastic handle grips are comfortable yet durable
- Ergo handles provide maximum gripping comfort
| Overall Length | 7 in |
| Jaw Length | 1/2 in |
| Tip Width | 7/16 in |
| Weight | 0.397 LB |
| EAN or UPC | 662459184634 |

