- 1/4 in Socket Drive Size
- 6 Pieces
- 6 Points
- Standard Length Type
features
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 1/4 in |
| Length Type | Standard |
| No. of Points | 6 |
| No. of Pieces | 6 |
| Contains | JHW35070-TH(1), JHW35071-TH(1), JHW35072-TH(1), JHW35073-TH(1), JHW35074-TH(1), JHW35075-TH(1) |
| Weight | 0.51 LB |
| EAN or UPC | 662459974457 |

