- 1/4 in Socket Drive Size
- 6 Pieces
- 6 Points
features
- High-polished chrome finish socket cleans easily
| No. of Pieces | 6 |
| Contains | JHW35040(1), JHW35041(1), JHW35042(1), JHW35050(1), JHW35051(1), JHW35052(1) |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Weight | 0.49 LB |
| EAN or UPC | 662459309068 |

