- 6 Piece
features
- High-polished chrome finish socket cleans easily
| Contains | JHW35079(1), JHW35080(1), JHW35081(1), JHW35082(1), JHW35083(1), JHW35084(1), JHW35085(1) |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| No. of Pieces | 6 |
| Weight | 0.67 LB |
| EAN or UPC | 662459309082 |

