- 1/4 in Socket Drive Size
- 12 Pieces
- 12 Points
- Shallow Length Type
features
- Designed for maximum engagement on 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Shallow |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 12 |
| No. of Points | 12 |
| Weight | 0.8 LB |
| EAN or UPC | 662459328977 |

