- 1/4 in Socket Drive Size
- 12 Pieces
- 12 Points
- Deep Length Type
features
- Designed for maximum engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Pieces | 12 |
| No. of Points | 12 |
| Length Type | Deep |
| Socket Drive Size | 1/4 in |
| Contains | JHW30804(1), JHW30805(1), JHW30855(1), JHW30806(1), JHW30807(1), JHW30808(1), JHW30809(1), JHW30810(1), JHW30811(1), JHW30812(1), JHW30813(1), JHW30814(1) |
| Weight | 1.28 LB |
| EAN or UPC | 662459327352 |

