- 1 53/64 in Overall Length
features
- Ideal for work in confined areas where fastener is inaccessible to standard sockets
| Open End Diameter | 5/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1 53/64 in |
| Bolt Clearance | 21/64 in |
| Bolt Clearance Depth | 35/64 in |
| Socket Size | 7/16 in |
| Drive End Diameter | 3/4 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459971340 |

