- 1 57/64 in Overall Length
features
- Ideal for work in confined areas where fastener is inaccessible to standard sockets
| Overall Length | 1 57/64 in |
| Bolt Clearance Depth | 37/64 in |
| Bolt Clearance | 21/64 in |
| Open End Diameter | 45/64 in |
| Socket Drive Size | 3/8 in |
| Socket Size | 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 662459971357 |

