Skip to content Skip to navigation menu
Universal Socket

JHW31150-TH

Universal Socket
Item #113864297
  • 2 in Overall Length
Universal Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Length

features

  • Ideal for work in confined areas where fastener is inaccessible to standard sockets
Open End Diameter 55/64 in
Socket Size 5/8 in
Drive End Diameter 3/4 in
Overall Length 2 in
Socket Drive Size 3/8 in
Bolt Clearance Depth 45/64 in
Bolt Clearance 21/64 in
Weight 0.14 LB
EAN or UPC 662459361738
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison