- 3/8 in Socket Drive Size
- 7/8 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on 6 point fasteners
| Bolt Clearance Depth | 2 1/32 in |
| Overall Length | 2 1/2 in |
| Length Type | Deep |
| Drive End Diameter | 1 3/16 in |
| Socket Size | 7/8 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Bolt Clearance | 27/32 in |
| Weight | 0.38 LB |
| EAN or UPC | 662459316257 |

