- 3/8 in Socket Drive Size
- 7 Pieces
- Standard Length Type
features
- High-polished chrome finish socket cleans easily
| No. of Pieces | 7 |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Contains | JHW35170(1), JHW35171(1), JHW35172(1), JHW35173(1), JHW35174(1), JHW35175(1), JHW35176(1) |
| Weight | 1.02 LB |
| EAN or UPC | 662459319043 |

