- 7 Piece
features
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Contains | JHW35182(1), JHW35183(1), JHW35184(1), JHW35185(1), JHW35186(1), JHW35187(1), JHW35188(1) |
| Weight | 1.01 LB |
| EAN or UPC | 662459319104 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Contains | JHW35182(1), JHW35183(1), JHW35184(1), JHW35185(1), JHW35186(1), JHW35187(1), JHW35188(1) |
| Weight | 1.01 LB |
| EAN or UPC | 662459319104 |