- 7 Piece
features
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Contains | JHW35192(1), JHW35193(1), JHW35194(1), JHW35195(1), JHW35196(1), JHW35197(1), JHW35198(1) |
| Weight | 1.0 LB |
| EAN or UPC | 662459319128 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Contains | JHW35192(1), JHW35193(1), JHW35194(1), JHW35195(1), JHW35196(1), JHW35197(1), JHW35198(1) |
| Weight | 1.0 LB |
| EAN or UPC | 662459319128 |