- 3/8 in Socket Drive Size
- 8 Pieces
- 12 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Socket Drive Size | 3/8 in |
| Contains | JHW31810(1), JHW31811(1), JHW31812(1), JHW31813(1), JHW31814(1), JHW31815(1), JHW31816(1), JHW31817(1) |
| No. of Pieces | 8 |
| Length Type | Deep |
| No. of Points | 12 |
| Weight | 1.61 LB |
| EAN or UPC | 662459319340 |

