- 3/8 in Socket Drive Size
- 14 Pieces
- 12 Points
- Deep Length Type
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/8 in |
| No. of Pieces | 14 |
| Length Type | Deep |
| No. of Points | 12 |
| Contains | JHW31806(1), JHW31807(1), JHW31808(1), JHW31809(1), JHW31810(1), JHW31811(1), JHW31812(1), JHW31813(1), JHW31814(1), JHW31815(1), JHW31816(1), JHW31817(1), JHW31818(1), JHW31819(1) |
| Weight | 2.74 LB |
| EAN or UPC | 662459319364 |

