- 3/8 in Socket Drive Size
- 13 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on 6 point fasteners
| No. of Pieces | 13 |
| Socket Drive Size | 3/8 in |
| Contains | JHW31308(1), JHW31JHW310(1), JHW31JHW312(1), JHW31JHW314(1), JHW31JHW316(1), JHW31JHW318(1), JHW31320(1), JHW31322(1), JHW31324(1), JHW31326(1), JHW31328(1), JHW31330(1), JHW31332(1) |
| Length Type | Deep |
| No. of Points | 6 |
| Weight | 3.81 LB |
| EAN or UPC | 662459327383 |

