- 1/2 in Socket Drive Size
- 21 mm Socket Size
- 6 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Overall Length | 3 1/4 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 2 5/16 in |
| Length Type | Deep |
| Drive End Diameter | 1 1/8 in |
| Socket Size | 21 mm |
| No. of Points | 6 |
| Bolt Clearance | 3/4 in |
| Weight | 0.41 LB |
| EAN or UPC | 662459317070 |

