- 5 Piece
features
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 1/2 in |
| No. of Pieces | 5 |
| Contains | JHW35283(1), JHW35284(1), JHW35285(1), JHW35286(1), JHW35287(1) |
| Weight | 1.2 LB |
| EAN or UPC | 662459329080 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 5 |
| Contains | JHW35283(1), JHW35284(1), JHW35285(1), JHW35286(1), JHW35287(1) |
| Weight | 1.2 LB |
| EAN or UPC | 662459329080 |