- 1/2 in Socket Drive Size
- 24 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for quick engagement on both 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Shallow |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 24 |
| No. of Points | 6 |
| Contains | JHW32509(1), JHW32510(1), JHW32511(1), JHW32512(1), JHW32513(1), JHW32514(1), JHW32515(1), JHW32516(1), JHW32517(1), JHW32518(1), JHW32519(1), JHW32520(1), JHW32521(1), JHW32522(1), JHW32523(1), JHW32524(1), JHW32525(1), JHW32526(1), JHW32527(1), JHW32528(1), JHW32529(1), JHW32530(1), JHW325JHW32(1), JHW32536(1) |
| Weight | 7.5 LB |
| EAN or UPC | 662459327468 |

