- 1/2 in Socket Drive Size
- 16 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Contains | JHW32709(1), JHW32710(1), JHW32711(1), JHW32712(1), JHW32713(1), JHW32714(1), JHW32715(1), JHW32716(1), JHW32717(1), JHW32718(1), JHW32719(1), JHW32720(1), JHW32721(1), JHW32722(1), JHW32723(1), JHW32724(1) |
| Length Type | Deep |
| No. of Pieces | 16 |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Weight | 5.8 LB |
| EAN or UPC | 662459327499 |

