- 1/2 in Socket Drive Size
- 23 Pieces
- 12 Points
- Shallow Length Type
features
- Metal tool box made for years of rugged use
- Designed for quick engagement on both 6 and 12 fasteners
| No. of Pieces | 23 |
| Contains | JHW32001(1), JHW32005(1), JHW32003(1), JHW32004(1), JHW32609(1), JHW32610(1), JHW32611(1), JHW32612(1), JHW32613(1), JHW32614(1), JHW32615(1), JHW32616(1), JHW32617(1), JHW32618(1), JHW32619(1), JHW32620(1), JHW32621(1), JHW32622(1), JHW32623(1), JHW32624(1), JHW32627(1), JHW32630(1), JHW326JHW32(1) |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| No. of Points | 12 |
| Weight | 16.7 LB |
| EAN or UPC | 662459976239 |

