- 3/4 in Socket Drive Size
- 1 7/8 in Socket Size
- 12 Points
features
- This reduces the risk of misaligning the socket that typical competitor’s sockets with just one side hole create
- Designed for quick engagement on both 6 and 12-point fasteners
- Williams T@H sockets, extensions, and adaptors feature a locking hole on all four sides, not just one
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Williams T@H ratchets and drive tools feature a locking pin which mates with the side lock hole for positive retention
| No. of Points | 12 |
| Length Type | Shallow |
| Overall Length | 2 3/4 in |
| Drive End Diameter | 1 7/8 in |
| Socket Drive Size | 3/4 in |
| Socket Size | 1 7/8 in |
| Weight | 1.57 LB |
| EAN or UPC | 662459362339 |

