- 3/4 in Socket Drive Size
- 55 mm Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 6 |
| Overall Length | 3 15/16 in |
| Length Type | Deep |
| Bolt Clearance | 1 11/16 in |
| Socket Size | 55 mm |
| Socket Drive Size | 3/4 in |
| Drive End Diameter | 1 49/64 in |
| Bolt Clearance Depth | 25/32 in |
| Weight | 3.2 LB |
| EAN or UPC | 662459336729 |

