- 3/4 in Socket Drive Size
- 23 Pieces
- Shallow Length Type
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
| Socket Drive Size | 3/4 in |
| No. of Pieces | 23 |
| Length Type | Shallow |
| Contains | JHW33001(1), JHW33005(1), JHW33003(1), JHW33004(1), JHW33619(1), JHW33620(1), JHW33621(1), JHW33622(1), JHW33623(1), JHW33624(1), JHW33625(1), JHW33626(1), JHW33627(1), JHW33628(1), JHW33629(1), JHW33630(1), JHW33632(1), JHW33635(1), JHW33636(1), JHW33638(1), JHW33641(1), JHW33642(1), JHW33646(1) |
| Weight | 42.77 LB |
| EAN or UPC | 662459338501 |

