- 3/4 in Socket Drive Size
- 15 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| No. of Points | 6 |
| Length Type | Deep |
| Contains | JHW33719(1), JHW33722(1), JHW33723(1), JHW33724(1), JHW33727(1), JHW33730(1), JHW33732(1), JHW33735(1), JHW33736(1), JHW33738(1), JHW33741(1), JHW33746(1), JHW33750(1), JHW33755(1), JHW33760(1) |
| No. of Pieces | 15 |
| Socket Drive Size | 3/4 in |
| Weight | 20.75 LB |
| EAN or UPC | 662459338549 |

