- 1/4 in Socket Drive Size
- 1/8 in Socket Size
features
- High-polished chrome finish socket cleans easily
| Socket Size | 1/8 in |
| Bit Length | 5/8 in |
| Socket Length | 13/16 in |
| Socket Diameter | 15/32 in |
| Socket Drive Size | 1/4 in |
| Overall Length | 1 13/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459974327 |

